Modern Wavy Circles Design Area Rug 6 ft 6 in x 6 ft 6 in Square Red

  • Mfr # 377RED6SQ

  • Zoro # G322735373


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Size
6'6" x 6'6" Square
Width (In.)
79 in
Machine Washable
No
Backing Material
Jute
Length (In.)
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377RED6SQ
Zoro #
G322735373
UPC #
847918133914
Country of Origin
Turkey

Dimensions

Size
6'6" x 6'6" Square
Width (In.)
79 in
Length (In.)
79 in
Thickness
0.39 in

Details

Machine Washable
No
Backing Material
Jute
Pattern
Geometric
Shape
Square
Color
Red
Item
Area Rug
Includes
Area Rug
Material
Polypropylene

Description

Toscana Collection Modern Wavy Circles Design Area Rug is a statement piece that combines stylish elegance with practical design. It features a captivating pattern of wavy circles that flow dynamically across the rug, creating a sense of movement and contemporary flair. Perfect for the living room, bedroom, dining room, hallway, entryway, kitchen, or office, this rug effortlessly enhances any interior space with It's modern charm. Available in a versatile color palette that includes blue, brown, gray, red, black, and yellow, this rug is designed to integrate seamlessly with various decor styles. The 100% polypropylene construction and jute backing ensure a soft , plush experience underfoot while maintaining the rugs longevity and resilience, even in high-traffic areas. Easy to maintain, it features a heavy, dense pile and surface texture that stand up to daily wear without shedding. The Toscana Collection offers a full range of sizes and shapes to suit any room layout - from standard area rugs to runners for hallways and kitchens, mats for entryways, and round or oval rugs that bring a balanced touch to your decor. With It's modern design, rich texture, and robust build, this rug is ready to add a touch of authentic elegance and comfort to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.