
Modern Wavy Circles Design Runner Rug 2 ft 7 in x 10 ft Blue
Mfr # 377BLUE27X10
Zoro # G722735713
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Length (In.)
120 in
Shape
Runner
Width (In.)
31 in
Machine Washable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
377BLUE27X10
Zoro #
G722735713
UPC #
847918133686
Country of Origin
Turkey
Dimensions
Length (In.)
120 in
Width (In.)
31 in
Thickness
0.39 in
Size
2'7" x 10'
Details
Color
Blue
Shape
Runner
Machine Washable
No
Material
Polypropylene
Item
Runner Rug
Backing Material
Jute
Pattern
Geometric
Includes
Area Rug
Description
Toscana Collection Modern Wavy Circles Design Area Rug is a statement piece that combines stylish elegance with practical design. It features a captivating pattern of wavy circles that flow dynamically across the rug, creating a sense of movement and contemporary flair. Perfect for the living room, bedroom, dining room, hallway, entryway, kitchen, or office, this rug effortlessly enhances any interior space with It's modern charm. Available in a versatile color palette that includes blue, brown, gray, red, black, and yellow, this rug is designed to integrate seamlessly with various decor styles. The 100% polypropylene construction and jute backing ensure a soft , plush experience underfoot while maintaining the rugs longevity and resilience, even in high-traffic areas. Easy to maintain, it features a heavy, dense pile and surface texture that stand up to daily wear without shedding. The Toscana Collection offers a full range of sizes and shapes to suit any room layout - from standard area rugs to runners for hallways and kitchens, mats for entryways, and round or oval rugs that bring a balanced touch to your decor. With It's modern design, rich texture, and robust build, this rug is ready to add a touch of authentic elegance and comfort to your home.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.