Shop WORLD RUG GALLERY
See all product information
Create Account
Moroccan Trellis Contemporary Gray/Yellow Area Rug 5'3'' x 7'3''
- Mfr # 310YELLOWGRAY5X7
- Zoro # G913074041
product price:
$
96.29
/ea
Key Features
Color
Gray/Yellow
Pattern
Bohemian
Material
Polypropylene
Shape
Rectangular
Length (In.)
87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310YELLOWGRAY5X7
- Zoro #
- G913074041
- UPC #
- 847918044326
- Country of Origin
- Türkiye
- Color
- Gray/Yellow
- Pattern
- Bohemian
- Material
- Polypropylene
- Shape
- Rectangular
- Stain Resistant
- Yes
- Includes
- Area Rug
- Back Material
- Jute
- Features
- Stain Resistant
Dimensions
- Size
- 5 ft 3 in x 7 ft 3 in
- Length (In.)
- 87 in
- Width (In.)
- 63 in
- Thickness
- 0.39 in
Description
Discover the unique elegance of Toscana Collection Modern Trellis Design Area Rug, a perfect blend of style and durability. This rug is more than just a floor covering; it's a piece of art. Crafted from 100% polypropylene with a sturdy jute backing, it offers a soft, plush feel underfoot while boasting exceptional durability and longevity. The high-quality polypropylene pile fiber is designed to withstand the demands of high-traffic areas, making it an ideal choice for your living room, bedroom, home office, kitchen, or any other indoor space.
- •100% polypropylene machine made area rug with jute backing. This rug boasts a contemporary abstract circle pattern, bringing modern elegance and spacious comfort to your living room, bedroom, entryway, office, dorm, kitchen, or dining room.
- •Durable Craftsmanship, Luxurious Texture: Crafted from 100% polypropylene with a sturdy jute backing, this machine-made rug offers a soft and plush surface that feels luxurious underfoot. The high-quality polypropylene pile fiber ensures durability and longevity, making it a resilient addition to your indoor spaces.
- •Versatile Styling, Seamless Integration: Designed to seamlessly integrate into any indoor setting, this rug suits various rooms in your home. Whether it's for your living room, bedroom, entryway, office, dorm, kitchen, or dining room, its contemporary abstract circle design adds a touch of sophistication, enhancing the overall aesthetic appeal of your space.
- •Tailored Sizes for Perfect Fit: Our collection offers a range of sizes, including 2x3, 2x7 runner rugs, 5x7, 6x9, 8x10 area rugs, and 6' round rugs. Choose the size that fits your space perfectly, ensuring a harmonious blend with your room's layout and furniture arrangement.
- •Effortless Maintenance, Timeless Beauty: This rug is not only easy to clean but also designed not to shed, making it ideal for high-traffic areas of your home. Its enduring beauty and low-maintenance nature make it a practical and stylish choice, enhancing any room with its contemporary abstract circle design, spacious comfort, and timeless elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.