Zoro Homepage

Multi-Tonal Area Rug 4 ft x 6 ft Multi

  • Mfr # WR203MULTI4X6

  • Zoro # G222734902


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Includes
Area Rug
Pattern
Abstract
Color
Multi
Thickness
0.39 in
Machine Washable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR203MULTI4X6
Zoro #
G222734902
UPC #
847918152212
Country of Origin
Turkey

Dimensions

Thickness
0.39 in
Size
4' x 6'
Width (In.)
48 in
Length (In.)
72 in

Details

Includes
Area Rug
Pattern
Abstract
Color
Multi
Machine Washable
No
Material
70% Polypropylene / 30% Polyester
Item
Area Rug
Shape
Rectangle
Backing Material
Jute

Description

Transform your space with the Earth-Toned Layered Abstract Rug. Its muted multi-color pattern with a soft distressed texture adds warmth to living rooms, bedrooms, or entryways, creating a cozy and inviting atmosphere. This 0.39-inch rug is OEKO-TEX Certified, kid and pet friendly, and easy to clean-just vacuum regularly and spot clean as needed. Rotate periodically and use a rug pad to keep the rug in place and extend its life. Durability & Safety: Crafted from 70% Polypropylene / 30% Polyester with a sturdy jute backing, this low-pile, no-shedding rug is built for high-traffic spaces like living rooms, hallways, and entryways. Safe for kids and pets, OEKO-TEX certified, and ideal for everyday family life. Use with a rug pad to prevent shifting and protect floors. Comfort & Convenience: Expertly machine-woven for the Ideal balance of softness and durability. Easy to maintain with regular vacuuming and spot cleaning. Rotate periodically to extend life. Its versatile design complements any decor and comes in multiple sizes to fit your home seamlessly. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.