
Multi-Tonal Runner Rug 2 ft 3 in x 6 ft Multi
Mfr # WR204MULTI23X6
Zoro # G622735554
product price: $72.99
/eaKey Features
Machine Washable
No
Color
Multi
Backing Material
Jute
Size
2'3" x 6'
Pattern
Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR204MULTI23X6
Zoro #
G622735554
UPC #
847918152083
Country of Origin
Turkey
Dimensions
Size
2'3" x 6'
Length (In.)
72 in
Thickness
0.39 in
Width (In.)
26 in
Details
Machine Washable
No
Item
Runner Rug
Color
Multi
Backing Material
Jute
Pattern
Abstract
Includes
Area Rug
Material
70% Polypropylene / 30% Polyester
Shape
Runner
Description
Create a calm and inviting atmosphere with the Soft Multi-Tonal Area Rug. Its gently layered brushstroke design in muted colors fits seamlessly in family rooms, entryways, or play areas, adding a touch of modern softness to your home. This 0.39-inch rug is OEKO-TEX Certified, kid and pet friendly, and easy to care for-simply vacuum regularly and spot clean when needed. Rotate occasionally and use a rug pad for extra comfort and floor protection. Durability & Safety: Crafted from 70% Polypropylene / 30% Polyester with a sturdy jute backing, this low-pile, no-shedding rug is built for high-traffic spaces like living rooms, hallways, and entryways. Safe for kids and pets, OEKO-TEX certified, and ideal for everyday family life. Use with a rug pad to prevent shifting and protect floors. Comfort & Convenience: Expertly machine-woven for the Ideal balance of softness and durability. Easy to maintain with regular vacuuming and spot cleaning. Rotate periodically to extend life. Its versatile design complements any decor and comes in multiple sizes to fit your home seamlessly. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.