Neutral Desert Drift Area Rug 6 ft 6 in x 9 ft Beige

  • Mfr # WR205BEIGE6X9

  • Zoro # G522734459


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Includes
Area Rug
Size
6'6" x 9'
Length (In.)
108 in
Thickness
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR205BEIGE6X9
Zoro #
G522734459
UPC #
847918152441
Country of Origin
Turkey

Dimensions

Size
6'6" x 9'
Length (In.)
108 in
Thickness
0.39 in
Width (In.)
79 in

Details

Color
Beige
Includes
Area Rug
Pattern
Abstract
Shape
Rectangle
Material
70% Polypropylene / 30% Polyester
Item
Area Rug
Machine Washable
No
Backing Material
Jute

Description

Create a warm and versatile home foundation with the Neutral Desert Drift Area Rug. Its subtle pattern and beige palette pair Ideally with family spaces, bedrooms, and entryways, providing a comfortable and inviting look. This 0.39?inch rug is OEKO?TEX Certified, kid and pet friendly, and simple to care for-vacuum regularly and spot clean as needed. Rotate periodically and add a rug pad for comfort and floor protection. Durability & Safety: Crafted from 70% Polypropylene / 30% Polyester with a sturdy jute backing, this low-pile, no-shedding rug is built for high-traffic spaces like living rooms, hallways, and entryways. Safe for kids and pets, OEKO-TEX certified, and ideal for everyday family life. Use with a rug pad to prevent shifting and protect floors. Comfort & Convenience: Expertly machine-woven for the Ideal balance of softness and durability. Easy to maintain with regular vacuuming and spot cleaning. Rotate periodically to extend life. Its versatile design complements any decor and comes in multiple sizes to fit your home seamlessly. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.