
Neutral Desert Drift Runner Rug 2 ft 3 in x 12 ft Beige
Mfr # WR205BEIGE23X12
Zoro # G322735106
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
144 in
Backing Material
Jute
Machine Washable
No
Width (In.)
26 in
Pattern
Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR205BEIGE23X12
Zoro #
G322735106
UPC #
847918152304
Country of Origin
Turkey
Dimensions
Length (In.)
144 in
Width (In.)
26 in
Size
2'3" x 12'
Thickness
0.39 in
Details
Backing Material
Jute
Machine Washable
No
Pattern
Abstract
Includes
Area Rug
Shape
Runner
Color
Beige
Material
70% Polypropylene / 30% Polyester
Item
Runner Rug
Description
Create a warm and versatile home foundation with the Neutral Desert Drift Area Rug. Its subtle pattern and beige palette pair Ideally with family spaces, bedrooms, and entryways, providing a comfortable and inviting look. This 0.39?inch rug is OEKO?TEX Certified, kid and pet friendly, and simple to care for-vacuum regularly and spot clean as needed. Rotate periodically and add a rug pad for comfort and floor protection. Durability & Safety: Crafted from 70% Polypropylene / 30% Polyester with a sturdy jute backing, this low-pile, no-shedding rug is built for high-traffic spaces like living rooms, hallways, and entryways. Safe for kids and pets, OEKO-TEX certified, and ideal for everyday family life. Use with a rug pad to prevent shifting and protect floors. Comfort & Convenience: Expertly machine-woven for the Ideal balance of softness and durability. Easy to maintain with regular vacuuming and spot cleaning. Rotate periodically to extend life. Its versatile design complements any decor and comes in multiple sizes to fit your home seamlessly. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.