Shop WORLD RUG GALLERY
See all product information
Create Account
Non Slip Rug Pad for Hardwood Floors 6 ft 6 in Round Cream
- Mfr # RP21S6X6RND
- Zoro # G922734271
product price:Â
$
30.49
/ea
Key Features
Size
6'6" Round
Color
Cream
Length (In.)
72 in
Shape
Round
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP21S6X6RND
- Zoro #
- G922734271
- UPC #
- 847918136328
- Country of Origin
- China
- Color
- Cream
- Item
- Rug Pad
- Shape
- Round
- Material
- PVC
- Includes
- Rug Pad
- Backing Material
- PVC
Dimensions
- Size
- 6'6" Round
- Length (In.)
- 72 in
- Width (In.)
- 72 in
- Thickness
- 0.11 in
Description
Improve your homes comfort and safety with our Everyday Use Value Quality PVC Rug Pad. Craft ed from 100% PVC, this pad is designed to provide a non-slip surface that keeps your rugs securely in place. It's versatile and practical design is suitable for any room in your home, from the living room to the hallway. The rug pad is easy to install and can be cut to fit any rug size or shape using household scissors. This multifunctional pad can also be used under furniture to prevent floor damage, as a table cushion, sofa cushion, or as a sturdy liner for kitchen or bathroom drawers. Enjoy a stable and secure rug without compromising on quality or affordability. Protect your floors and enhance your rugs with this essential home accessory. Value Quality and Safety: Ideal for everyday use, offering reliable performance at an affordable price, with a non-slip design that prevents rugs from moving and reduces the risk of falls. Durable Material: Made from 100% PVC for durability and longevity, this rug pad is designed for daily use, providing a non-slip surface that keeps your rugs securely in place. Customizable, Multi-Functional Fit: Easily trimmed to fit any rug size or shape, this rug pad can also be used under furniture, as a table cushion, sofa cushion, or as a durable liner for kitchen or bathroom drawers. Spot clean with mild detergent; Line dry; Lay flat to dry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.