Nylon; Back Material : Rubber Cream, 8.6 W x 26 L, 0.2 in Thick

  • Mfr # 70110CREAM4PK

  • Zoro # G111521637


product price:  $19.29
/pk 4, $4.82/ea

Key Features

Width
8.6
Color
Cream
Material
Nylon; Back Material : Rubber
Length
26
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70110CREAM4PK
Zoro #
G111521637
UPC #
847918086937
Country of Origin
Egypt

Dimensions

Width
8.6
Length
26
Thickness
0.2 in
Depth
0.2 in

Details

Color
Cream
Material
Nylon; Back Material : Rubber
Pattern
Bohemian
Includes
Stair Treads
Shape
Rectangular
Features
Stain Resistant

Description

Machine made.100% Nylon pile for long lasting quality.


  • •Protects stairs from wear and tear and also sound dampening.
  • •Perfectly convenient stair treads for your busy home or office with kids, pets, visitors and heavy traffic.
  • •Adds warmth to many home decor styles.
  • •Care and Cleaning: Machine wash separately in front load commercial washer, using cold water and mild detergent.Use only non-chlorine bleach when needed. Line dry or tumble dry low setting. Vacuum regularly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.