Nylon Gray, 8.6 in W x 26 in L, 0.2 in Thick

  • Mfr # 70060GRAY4PK

  • Zoro # G111521644


product price:  $19.29
/pk 4, $4.82/ea

Key Features

Width
8.6 in
Color
Gray
Material
Nylon
Length
26 in
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70060GRAY4PK
Zoro #
G111521644
UPC #
847918086883
Country of Origin
Egypt

Dimensions

Width
8.6 in
Length
26 in
Thickness
0.2 in
Depth
0.2 in

Details

Color
Gray
Material
Nylon
Includes
Stair Treads
Pattern
Trellis
Features
Stain Resistant
Shape
Rectangular

Description

Machine made.100% Nylon pile for long lasting quality.


  • •Protects stairs from wear and tear and also sound dampening.
  • •Perfectly convenient stair treads for your busy home or office with kids, pets, visitors and heavy traffic.
  • •Adds warmth to many home decor styles.
  • •Care and Cleaning: Machine wash separately in front load commercial washer, using cold water and mild detergent.Use only non-chlorine bleach when needed. Line dry or tumble dry low setting. Vacuum regularly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.