Palm Floral Leaves Indoor/Outdoor Area Rug 10 ft x 14 ft Multi

  • Mfr # 5557MULTI10X14

  • Zoro # G222735541


product price:  $464.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Size
10' x 14'
Color
Multi
Style
Geometric
Length (In.)
168 in
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5557MULTI10X14
Zoro #
G222735541
UPC #
847918145405
Country of Origin
Türkiye

Dimensions

Size
10' x 14'
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.28 in

Details

Color
Multi
Style
Geometric
Machine Washable
No
Material
Polypropylene
Backing Material
Polypropylene
Shape
Rectangle
Includes
Indoor/Outdoor Area Rug
Item
Indoor/Outdoor Area Rug

Description

Liven up your indoor or outdoor decor with our Modern Contemporary Large Floral Rug, a vibrant statement piece that brings the beauty of nature into your home. Showcasing a bold palm frond design with rich, tropical colors, this rug adds energy and sophistication to any setting - from living rooms and dining areas to patios, balconies, and sunrooms. Crafted from durable, weather-resistant polypropylene, this rug is made to endure the elements while maintaining its bright, modern appeal. It’s easy to clean - simply rinse with a garden hose using soapy water and air dry for a fresh, renewed look. Designed for indoor and outdoor use, it’s ideal for both relaxed and elegant spaces. Available in multiple sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, this collection offers the perfect fit for any area. Whether you want to refresh your patio, add color to your entryway, or enhance your living space, this modern floral rug brings effortless charm and long-lasting style. The Contemporary Floral Collection unites durability, vibrant design, and easy maintenance, making it the perfect finishing touch for your indoor/outdoor decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.