Shop WORLD RUG GALLERY
See all product information
Create Account
Palm Floral Leaves Indoor/Outdoor Area Rug 6 ft 6 in x 9 ft Multi
- Mfr # 5557MULTI6X9
- Zoro # G822735521
product price:
$
158.99
/ea
Free Shipping & Returns
Key Features
Size
6'6" x 9'
Color
Multi
Style
Geometric
Material
Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5557MULTI6X9
- Zoro #
- G822735521
- UPC #
- 847918145542
- Country of Origin
- Türkiye
- Color
- Multi
- Style
- Geometric
- Material
- Polypropylene
- Shape
- Rectangle
- Item
- Indoor/Outdoor Area Rug
- Backing Material
- Polypropylene
- Machine Washable
- No
- Includes
- Indoor/Outdoor Area Rug
Dimensions
- Size
- 6'6" x 9'
- Length (In.)
- 108 in
- Width (In.)
- 79 in
- Thickness
- 0.28 in
Description
Liven up your indoor or outdoor decor with our Modern Contemporary Large Floral Rug, a vibrant statement piece that brings the beauty of nature into your home. Showcasing a bold palm frond design with rich, tropical colors, this rug adds energy and sophistication to any setting - from living rooms and dining areas to patios, balconies, and sunrooms. Crafted from durable, weather-resistant polypropylene, this rug is made to endure the elements while maintaining its bright, modern appeal. It’s easy to clean - simply rinse with a garden hose using soapy water and air dry for a fresh, renewed look. Designed for indoor and outdoor use, it’s ideal for both relaxed and elegant spaces. Available in multiple sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, this collection offers the perfect fit for any area. Whether you want to refresh your patio, add color to your entryway, or enhance your living space, this modern floral rug brings effortless charm and long-lasting style. The Contemporary Floral Collection unites durability, vibrant design, and easy maintenance, making it the perfect finishing touch for your indoor/outdoor decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.