Shop WORLD RUG GALLERY

Palm Floral Leaves Indoor/Outdoor Area Rug 7'10''x10' Gray Area Rug

  • Mfr # 5557MULTI8X10

  • Zoro # G313074252


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Color
Multi
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5557MULTI8X10
Zoro #
G313074252
UPC #
847918115774
Country of Origin
Türkiye

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.28 in

Details

Color
Multi
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Water Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
UV Resistant
Yes
Back Material
Synthetic
Stain Resistant
Yes

Description

Liven up your indoor or outdoor decor with this modern contemporary large floral rug. It features a palm frond design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.