
Palm Floral Leaves Indoor/Outdoor Runner Rug 2'x7' Gray Runner Rug
Mfr # 5557MULTI2X7
Zoro # G613073269
product price: $33.15
/eaKey Features
Color
Multi
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5557MULTI2X7
Zoro #
G613073269
UPC #
847918115378
Country of Origin
Türkiye
Dimensions
Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.28 in
Details
Color
Multi
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Back Material
Synthetic
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Water Resistant
Yes
Stain Resistant
Yes
Includes
Area Rug
Description
Liven up your indoor or outdoor decor with this modern contemporary large floral rug. It features a palm frond design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.