Palm Frond Indoor/Outdoor Area Rug 2 ft 7 in x 12 ft Multi

  • Mfr # 5550MULTI4X6

  • Zoro # G722734464


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Polypropylene
Machine Washable
No
Shape
Runner
Style
Floral
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5550MULTI4X6
Zoro #
G722734464
UPC #
847918144972
Country of Origin
Turkey

Dimensions

Length (In.)
72 in
Size
2'7" x 12'
Width (In.)
48 in
Thickness
0.28 in

Details

Item
Indoor/Outdoor Area Rug
Backing Material
Polypropylene
Machine Washable
No
Shape
Runner
Style
Floral
Includes
Indoor/Outdoor Area Rug
Material
Polypropylene
Color
Multi

Description

Liven up your indoor or outdoor decor with our Modern Tropical Floral Rug, designed to bring a burst of color and island-inspired style to any space. Featuring a lush palm frond pattern and vibrant tropical tones, this rug instantly transforms patios, balconies, or interior spaces into a lively retreat. Crafted from durable, weather-resistant polypropylene, this rug offers the perfect blend of beauty and practicality. It’s easy to maintain - simply rinse with a garden hose and air dry for a fresh, renewed look. Designed for indoor and outdoor use, it resists moisture, fading, and everyday wear, making it ideal for living rooms, dining areas, sunrooms, kitchens, patios, balconies, and entryways. Available in a variety of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Tropical Floral Collection adds energy and warmth to any indoor or outdoor setting. Bring the essence of paradise to your home with this modern tropical rug - where vibrant design, durability, and effortless maintenance meet in perfect harmony.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.