
Palm Frond Indoor/Outdoor Area Rug 6 ft 6 in x 9 ft Multi
Mfr # 5550MULTI6X9
Zoro # G822735040
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
79 in
Style
Floral
Size
6'6" x 9'
Machine Washable
No
Backing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5550MULTI6X9
Zoro #
G822735040
UPC #
847918145535
Country of Origin
Turkey
Dimensions
Width (In.)
79 in
Size
6'6" x 9'
Thickness
0.28 in
Length (In.)
108 in
Details
Item
Indoor/Outdoor Area Rug
Style
Floral
Machine Washable
No
Backing Material
Polypropylene
Material
Polypropylene
Shape
Rectangle
Color
Multi
Includes
Indoor/Outdoor Area Rug
Description
Liven up your indoor or outdoor decor with our Modern Tropical Floral Rug, designed to bring a burst of color and island-inspired style to any space. Featuring a lush palm frond pattern and vibrant tropical tones, this rug instantly transforms patios, balconies, or interior spaces into a lively retreat. Crafted from durable, weather-resistant polypropylene, this rug offers the perfect blend of beauty and practicality. It’s easy to maintain - simply rinse with a garden hose and air dry for a fresh, renewed look. Designed for indoor and outdoor use, it resists moisture, fading, and everyday wear, making it ideal for living rooms, dining areas, sunrooms, kitchens, patios, balconies, and entryways. Available in a variety of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Tropical Floral Collection adds energy and warmth to any indoor or outdoor setting. Bring the essence of paradise to your home with this modern tropical rug - where vibrant design, durability, and effortless maintenance meet in perfect harmony.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.