Shop WORLD RUG GALLERY
See all product information
Create Account
Red Vintage Style Rug - Washable, Non-Slip, Low Profile for Family and Dining Areas 10 ft x 14 ft
- Mfr # WR170RED10X14
- Zoro # G022735581
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Size
10' x 14'
Color
Red
Style
Oriental
Material
Polyester
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR170RED10X14
- Zoro #
- G022735581
- UPC #
- 847918151703
- Country of Origin
- Türkiye
- Color
- Red
- Style
- Oriental
- Material
- Polyester
- Shape
- Rectangle
- Item
- Area Rug
- Includes
- Area Rug
- Machine Washable
- Yes
- Backing Material
- Recycled Cotton/Polyester
Dimensions
- Size
- 10' x 14'
- Length (In.)
- 168 in
- Width (In.)
- 120 in
- Thickness
- 0.2 in
Description
This flat-pile medallion rug features warm brick red with charcoal and ivory accents for a bold yet timeless look. Craft ed from OEKO-TEX certified recycled materials, It's machine washable, non-slip, and perfect for high-traffic, family-friendly spaces like living rooms, dining areas, and bedrooms. Rug ships folded; any creases will flatten naturally within a few days. Everyday-Ready Performance: Machine-washable and family-friendly, this rug is built for busy households. Ideal for high-traffic indoor areas like living rooms, bedrooms, nurseries, playrooms, dorms, and entryways. Kid- and pet-safe design delivers comfort and peace of mind. Flat Pile Comfort & Versatile Sizing: Craft ed from premium polyester fibers with a sleek flat pile that fIt's under doors and furniture. Lightweight, stain-resistant, and available in multiple sizes: 2 ft x 3 ft , 2 ft 6 in x 6 ft , 2 ft 6 in x 8 ft , 4 ft x 6 ft , 5 ft x 7 ft , 7 ft 7 in x 9 ft 6 in, 9 ft x 12 ft , and 10 ft x 14 ft . Effortless Care & Eco Design: Vacuum-friendly and easy to maintain with mild detergent or machine wash. Made using OEKO-TEX certified recycled materials and a non-slip backing for added safety and sustainability in everyday use. Shipped folded in a box or bag - creases will flatten naturally within a few days. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum regularly without a beater bar to maintain surface texture. For deep cleaning, machine wash cold on a gentle cycle. Do not use bleach. Line dry only. For stubborn stains, professional cleaning is recommended. Note: Larger sizes (e. g., 7 ft 7 in x 9 ft 6 in and up) may require a commercial-sized washing machine. Slight shrinkage (1-2 inches) may occur aft er the first wash.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.