
Rio Modern Abstract Runner Rug 2'x7' Blue
Mfr # 4054BLUE2X7
Zoro # G913072962
product price: $34.59
/eaKey Features
Size
2 ft x 7 ft
Color
Blue
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4054BLUE2X7
Zoro #
G913072962
UPC #
847918128361
Country of Origin
Turkey
Dimensions
Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Blue
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Back Material
Jute
Stain Resistant
Yes
Features
Stain Resistant
Description
Immerse yourself in the perfect combination of comfort, durability, and contemporary style with our modern abstract rug. Featuring a plush 0.39-inch pile height, it offers a luxurious feel while ensuring easy maintenance through spot cleaning and vacuuming. Meticulously crafted from the finest polypropylene fabric and reinforced by a sturdy jute backing, this rug exemplifies exceptional quality and timeless beauty, effortlessly adding a touch of modern elegance to any space. Experience the ultimate indulgence in both comfort and style with this exquisite rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.