Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sky Collection Modern Abstract Area Rug 3'3''x5' Multi

  • Mfr # 236MULTI3X5

  • Zoro # G013073159


product price: $45.15
/ea

Key Features

Color
Multi
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236MULTI3X5
Zoro #
G013073159
UPC #
847918095953
Country of Origin
Turkey

Dimensions

Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.36 in

Details

Color
Multi
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Features
Stain Resistant
Stain Resistant
Yes
Includes
Area Rug

Description

Revitalize your space with Sky Collection blending softness and resilience in a sleek design. Ideal for bustling areas and pet-friendly homes, it's crafted from durable polypropylene fibers with jute backing, offering easy maintenance. This versatile rug, suitable for any indoor space, combines practicality with an elegant aesthetic, making it a striking addition to your living area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.