
Sky Collection Modern Abstract Runner Rug 2 ft 7 in x 6 ft Multi
Mfr # 232MULTI27X6
Zoro # G922735612
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
72 in
Includes
Area Rug
Pattern
Transitional
Thickness
0.36 in
Machine Washable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232MULTI27X6
Zoro #
G922735612
UPC #
847918135550
Country of Origin
Turkey
Dimensions
Length (In.)
72 in
Thickness
0.36 in
Size
2'7" x 6'
Width (In.)
31 in
Details
Includes
Area Rug
Pattern
Transitional
Item
Runner Rug
Machine Washable
No
Color
Multi
Shape
Runner
Material
Polypropylene
Backing Material
Jute
Description
Elevate your space with the stunning artistry of the Sky Collection Modern Abstract Area Rug, a statement piece that infuses vibrant energy and sophistication into any room. Crafted from durable 100% polypropylene with a soft woven texture, this rug showcases an expressive abstract pattern in ivory, gray, blue, yellow, orange, and pink tones - creating a perfect balance between creativity and comfort. The medium 0.36-inch pile offers a luxurious yet practical feel, while the sturdy jute backing enhances stability and longevity. Designed to complement contemporary, bohemian, and eclectic interiors, this rug effortlessly transforms living rooms, bedrooms, dining areas, or offices into stylish, inviting environments. Artistic Modern Design: Featuring a captivating abstract pattern in ivory, gray, blue, yellow, and pink, this rug brings bold personality and texture to your decor-perfect for contemporary, modern, or eclectic interiors seeking a vibrant focal point. Woven Quality and Durability: Expertly woven from high-quality polypropylene fibers, this rug combines strength and softness for long-lasting use. The jute backing ensures superior structure, keeping the rug stable and flat in busy spaces. Comfortable Medium Pile: Enjoy a plush underfoot experience with a soft 0.36-inch pile that balances comfort and practicality, making it ideal for everyday living areas such as living rooms, bedrooms, and dining spaces. Kid- and Pet-Friendly Performance: This rug is built to handle life’s messes-stain-resistant, fade-resistant, and safe for kids and pets. Its strong construction provides a secure, non-slip base when paired with a rug pad for added stability. Easy Maintenance and Long-Term Style: Simply vacuum regularly and spot-clean with mild detergent to keep your rug looking fresh and vibrant. Designed for lasting beauty, it resists everyday wear while maintaining its luxurious color and texture over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.