Shop WORLD RUG GALLERY
See all product information
Create Account
Sky Collection Modern Abstract Runner Rug 2'x7' Cream
- Mfr # 233CREAM2X7
- Zoro # G313073033
product price:Â
$
30.99
/ea
Key Features
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233CREAM2X7
- Zoro #
- G313073033
- UPC #
- 847918095625
- Country of Origin
- Türkiye
- Color
- Cream
- Pattern
- Abstract
- Material
- Polypropylene
- Shape
- Rectangular
- Stain Resistant
- Yes
- Includes
- Area Rug
- Back Material
- Jute
- Features
- Stain Resistant
Dimensions
- Size
- 2 ft x 7 ft
- Length (In.)
- 84 in
- Width (In.)
- 24 in
- Thickness
- 0.36 in
Description
Revitalize your space with Sky Collection blending softness and resilience in a sleek design. Ideal for bustling areas and pet-friendly homes, it's crafted from durable polypropylene fibers with jute backing, offering easy maintenance. This versatile rug, suitable for any indoor space, combines practicality with an elegant aesthetic, making it a striking addition to your living area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.