
Sky Collection Modern Abstract Runner Rug 2'x7' Multi
Mfr # 233MULTI2X7
Zoro # G913072955
product price: $39.85
/eaKey Features
Size
2 ft x 7 ft
Color
Multi
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233MULTI2X7
Zoro #
G913072955
UPC #
847918095618
Country of Origin
Turkey
Dimensions
Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.36 in
Details
Color
Multi
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Features
Stain Resistant
Stain Resistant
Yes
Includes
Area Rug
Description
Revitalize your space with Sky Collection blending softness and resilience in a sleek design. Ideal for bustling areas and pet-friendly homes, it's crafted from durable polypropylene fibers with jute backing, offering easy maintenance. This versatile rug, suitable for any indoor space, combines practicality with an elegant aesthetic, making it a striking addition to your living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.