
Southwestern Geometric Area Rug 7 ft 10 in x 10 ft Black
Mfr # WR92BLACK8X10
Zoro # G722734976
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
94 in
Includes
Area Rug
Length (In.)
120 in
Shape
Rectangle
Backing Material
Jute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR92BLACK8X10
Zoro #
G722734976
UPC #
847918143289
Country of Origin
Egypt
Dimensions
Width (In.)
94 in
Length (In.)
120 in
Thickness
0.39 in
Size
7'10" x 10'
Details
Includes
Area Rug
Shape
Rectangle
Backing Material
Jute
Style
Geometric
Item
Area Rug
Color
Black
Machine Washable
No
Material
Polypropylene
Description
Enhance your home with the clean, modern lines of this geometric area rug, where form meets function. Its bold black and ivory colorway creates a high-impact look, while the 0.39-inch pile height ensures it integrates effortlessly into any space. Crafted with stain-resistant, no-shedding fibers, this rug offers both durability and style. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.