Toprical Leaves Coastal Reversible Recycled Plastic 3' X 5' Navy Outdoor Rug

  • Mfr # 6068NAVY3X5

  • Zoro # G313073293


product price:  $34.85
/ea

Key Features

Color
Navy
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6068NAVY3X5
Zoro #
G313073293
UPC #
847918133013
Country of Origin
India

Dimensions

Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.1 in

Details

Color
Navy
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Back Material
Synthetic
Features
Stain Resistant; Water Resistant; Hose Washable
Includes
Area Rug
Water Resistant
Yes
UV Resistant
Yes

Description

Revitalize your indoor or outdoor spaces with our Polypropylene Indoor/Outdoor Reversible Straw Area Rug. Featuring a tropical floral palm design and vibrant colors, this rug brings a burst of energy to any environment. Maintenance is a breeze-just rinse with a garden hose and soapy water, then let it air dry. Designed for versatility, this collection offers area rugs suitable for all indoor/outdoor spaces. Perfect for enhancing the ambiance of Patios, RVs, camping areas, patio decks, sunrooms, playrooms, pet mats, kid's mats, during travels, picnics, casual hikes, and beach trips.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.