Toprical Leaves Coastal Reversible Recycled Plastic 7'10'' X 10' Navy Outdoor Rug

  • Mfr # 6068NAVY8X10

  • Zoro # G413073209


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6068NAVY8X10
Zoro #
G413073209
UPC #
847918133372
Country of Origin
India

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.1 in

Details

Color
Navy
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Back Material
Synthetic
Stain Resistant
Yes
Water Resistant
Yes
UV Resistant
Yes
Includes
Area Rug
Features
Stain Resistant; Water Resistant; Hose Washable

Description

Revitalize your indoor or outdoor spaces with our Polypropylene Indoor/Outdoor Reversible Straw Area Rug. Featuring a tropical floral palm design and vibrant colors, this rug brings a burst of energy to any environment. Maintenance is a breeze-just rinse with a garden hose and soapy water, then let it air dry. Designed for versatility, this collection offers area rugs suitable for all indoor/outdoor spaces. Perfect for enhancing the ambiance of Patios, RVs, camping areas, patio decks, sunrooms, playrooms, pet mats, kid's mats, during travels, picnics, casual hikes, and beach trips.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.