Zoro Homepage

Traditional Distressed Machine Washable Area Rug 5 ft x 7 ft Oval Multi

  • Mfr # 5050MULTI5OV

  • Zoro # G822734586


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.2 in
Material
Polyester
Machine Washable
Yes
Includes
Area Rug
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050MULTI5OV
Zoro #
G822734586
UPC #
847918145931
Country of Origin
Turkey

Dimensions

Thickness
0.2 in
Length (In.)
84 in
Size
5' x 7' Oval
Width (In.)
60 in

Details

Item
Area Rug
Material
Polyester
Machine Washable
Yes
Includes
Area Rug
Backing Material
Recycled Cotton/Polyester
Shape
Oval
Color
Multi
Pattern
Oriental

Description

Unroll this vintage yet bohemian medallion design machine washable rug in your home for subtle but exciting decor. With bold colors and different size options, this rug will masterfully elevate your living space - from the living room and bedroom to the dining room, entryway, nursery, kid’s room, playroom, study, or home office. This rug is strikingly easy to keep clean. It is flat woven, with no pile, and made from OEKO-TEX certified premium recycled materials in the interest of preserving the environment and sustainability. Designed with resilience against everyday wear and tear, this machine washable rug is kid- and pet-friendly, making it perfect for high-traffic areas such as hallways, kitchens, and entryways. The elegant fiber texture and lightweight flat pile make it stain-resistant and water-resistant, fitting conveniently into your home washing machine. The polyester machine-made construction ensures exceptional comfort and durability in any room. Available in a variety of sizes and shapes - including area rugs (8x10, 5x7, 3x5, 9x12, 10x14), runner rugs (2x7, 2x10), small mats (2x3), and round or oval rugs that add a stylish finishing touch to your decor. Stress-free cleaning includes regular vacuuming and gently blotting out minor stains with mild detergent or carpet cleaner. Safe for everyday indoor high foot-traffic zones and areas more prone to life’s unpredictable messes from kids or pets. A rug pad is recommended for extra stability. Please Note: The digital images and product dimensions are as accurate as possible. Due to differences in computer monitors, some rug colors may vary slightly. Lengths and widths may differ from published dimensions. We do our best to provide you with exact measurements, but please be advised that slight variations may exist. Patterns may also vary slightly according to the shape or size selected.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.