Traditional Medallion Area Rug 12 ft x 15 ft Gray

  • Mfr # MON830GRAY12X15

  • Zoro # G922734714


product price:  $641.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Thickness
0.31 in
Length (In.)
168 in
Shape
Rectangle
Machine Washable
No
Width (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MON830GRAY12X15
Zoro #
G922734714
UPC #
847918135413
Country of Origin
Turkey

Dimensions

Thickness
0.31 in
Length (In.)
168 in
Size
12' x 15'
Width (In.)
144 in

Details

Color
Gray
Shape
Rectangle
Machine Washable
No
Item
Area Rug
Backing Material
Jute
Style
Oriental
Material
Polypropylene
Includes
Area Rug

Description

Add timeless charm to your home decor with this beautiful and unique area rug, designed to blend authentic elegance with modern durability. Featuring a distressed traditional medallion pattern in bold, rich colors, this rug brings a touch of vintage sophistication to any space - from living rooms and bedrooms to dining areas, entryways, and offices. Crafted with care using power-loomed construction, this rug ensures long-lasting quality and exceptional durability, making it a stylish and practical addition to your home. Its 0.35-inch pile height provides a soft, comfortable underfoot feel, while the 100% polypropylene fibers offer stain resistance, color retention, and easy maintenance. Backed with sturdy natural jute, this rug delivers enhanced stability and structure. For added safety and to prevent movement on smooth surfaces, we recommend using a non-slip rug pad underneath. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Distressed Medallion Collection offers versatile styling for both classic and contemporary interiors. All rug sizes are approximate. Please note: Due to monitor differences, some rug colors may vary slightly. We strive to represent each rug’s hue and texture as accurately as possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.