Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Medallion Area Rug 2' x 3' Cream

  • Mfr # MON830CREAM2X3

  • Zoro # G111521668


product price: $20.39
/ea

Key Features

Pattern
Traditional
Material
Polypropylene
Shape
Rectangular
Length (In.)
36 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MON830CREAM2X3
Zoro #
G111521668
UPC #
847918078123
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.31 in
Depth
0.31 in

Details

Color
Cream
Pattern
Traditional
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute
Stain Resistant
Yes

Description

Timeless Charm, Modern Durability: Introducing ourTraditional Medallion Area Rug. This rug combines vintage aesthetics with modern durability, adding a touch of timeless charm to any space it graces.


  • •Luxurious Comfort, Lasting Quality: Crafted from 100% polypropylene with a jute backing, this machine-made rug offers a soft and plush surface to walk on. The high-quality polypropylene pile fiber not only provides luxurious comfort but also ensures exceptional durability and longevity, making it an ideal choice for high-traffic areas.
  • •Versatile Elegance for Every Room: This versatile rug suits any indoor space, whether it's your living room, bedroom, entryway, office, dorm, kitchen, or dining room. Its classic design seamlessly blends into various interior styles, adding an element of warmth and sophistication to your home decor.
  • •Perfect Fit for Every Space: Tailor your decor with our Vintage Distressed Bohemian Area Rug, available in a variety of sizes to match your specific needs. Whether you're looking for a small accent rug like 2x3 or 2x7, a cozy 5x7 for your living area, or a larger statement piece like 6x9 or 8x10, we offer a range of options. Additionally, choose from 6' round rugs, versatile 9x12 area rugs, or the expansive 2' x 7' Area Rug to effortlessly enhance any room with its enduring beauty and classic charm.
  • •Effortless Maintenance, Enduring Beauty: Enjoy the beauty of this rug without the hassle. Easy to clean and designed not to shed, this rug is perfect for high-traffic areas of your home. Its enduring beauty and low-maintenance nature make it a practical and stylish choice for enhancing any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.