
Traditional Medallion Area Rug 4 ft x 6 ft Gray
Mfr # MON830GRAY4X6
Zoro # G822735576
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Backing Material
Jute
Length (In.)
72 in
Thickness
0.31 in
Style
Oriental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MON830GRAY4X6
Zoro #
G822735576
UPC #
847918135291
Country of Origin
Turkey
Dimensions
Size
4' x 6'
Length (In.)
72 in
Thickness
0.31 in
Width (In.)
48 in
Details
Material
Polypropylene
Backing Material
Jute
Style
Oriental
Machine Washable
No
Item
Area Rug
Includes
Area Rug
Shape
Rectangle
Color
Gray
Description
Add timeless charm to your home decor with this beautiful and unique area rug, designed to blend authentic elegance with modern durability. Featuring a distressed traditional medallion pattern in bold, rich colors, this rug brings a touch of vintage sophistication to any space - from living rooms and bedrooms to dining areas, entryways, and offices. Crafted with care using power-loomed construction, this rug ensures long-lasting quality and exceptional durability, making it a stylish and practical addition to your home. Its 0.35-inch pile height provides a soft, comfortable underfoot feel, while the 100% polypropylene fibers offer stain resistance, color retention, and easy maintenance. Backed with sturdy natural jute, this rug delivers enhanced stability and structure. For added safety and to prevent movement on smooth surfaces, we recommend using a non-slip rug pad underneath. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Distressed Medallion Collection offers versatile styling for both classic and contemporary interiors. All rug sizes are approximate. Please note: Due to monitor differences, some rug colors may vary slightly. We strive to represent each rug’s hue and texture as accurately as possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.