Zoro Homepage

Traditional Medallion Area Rug 5 ft x 7 ft Oval Multi

  • Mfr # MON836MULTI5OV

  • Zoro # G122734545


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Includes
Area Rug
Thickness
0.31 in
Backing Material
Jute
Width (In.)
60 in
Size
5' x 7' Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MON836MULTI5OV
Zoro #
G122734545
UPC #
847918135338
Country of Origin
Turkey

Dimensions

Thickness
0.31 in
Width (In.)
60 in
Size
5' x 7' Oval
Length (In.)
84 in

Details

Item
Area Rug
Includes
Area Rug
Backing Material
Jute
Material
Polypropylene
Style
Oriental
Machine Washable
No
Color
Multi
Shape
Oval

Description

Add timeless charm to your home decor with this beautiful and unique area rug, designed to blend authentic elegance with modern durability. Featuring a distressed traditional medallion pattern in bold, rich colors, this rug brings a touch of vintage sophistication to any space - from living rooms and bedrooms to dining areas, entryways, and offices. Crafted with care using power-loomed construction, this rug ensures long-lasting quality and exceptional durability, making it a stylish and practical addition to your home. Its 0.35-inch pile height provides a soft, comfortable underfoot feel, while the 100% polypropylene fibers offer stain resistance, color retention, and easy maintenance. Backed with sturdy natural jute, this rug delivers enhanced stability and structure. For added safety and to prevent movement on smooth surfaces, we recommend using a non-slip rug pad underneath. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Distressed Medallion Collection offers versatile styling for both classic and contemporary interiors. All rug sizes are approximate. Please note: Due to monitor differences, some rug colors may vary slightly. We strive to represent each rug’s hue and texture as accurately as possible.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.