Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Medallion Area Rug 5' x 7' Multi

  • Mfr # MON836MULTI5X7

  • Zoro # G613074150


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Color
Multi
Pattern
Traditional
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MON836MULTI5X7
Zoro #
G613074150
UPC #
847918079458
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.31 in

Details

Color
Multi
Pattern
Traditional
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Back Material
Jute
Stain Resistant
Yes
Features
Stain Resistant

Description

This beautiful rug is unique, stylish and ready to accent your decor with authentic elegance. This rug features bold colors and distressed modern design. The power loomed Construction adds durability to this rug, ensuring it will be a favorite for a long time. Tip: We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. All rug sizes are approximate. Please note: Due to the difference of monitor colors, some rug colors may vary slightly. We try to represent all rug colors accurately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.