
Traditional Medallion Area Rug 6' 6'' Round Gray
Mfr # MON830GRAY6RND
Zoro # G613074174
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft 6 in x 6 ft 6 in
Color
Gray
Pattern
Traditional
Material
Polypropylene
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MON830GRAY6RND
Zoro #
G613074174
UPC #
847918117204
Country of Origin
Turkey
Dimensions
Size
6 ft 6 in x 6 ft 6 in
Length (In.)
78 in
Width (In.)
78 in
Thickness
0.31 in
Details
Color
Gray
Pattern
Traditional
Material
Polypropylene
Shape
Round
Includes
Area Rug
Features
Stain Resistant
Stain Resistant
Yes
Back Material
Jute
Description
This beautiful rug is unique, stylish and ready to accent your decor with authentic elegance. This rug features bold colors and distressed modern design. The power loomed Construction adds durability to this rug, ensuring it will be a favorite for a long time. Tip: We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. All rug sizes are approximate. Please note: Due to the difference of monitor colors, some rug colors may vary slightly. We try to represent all rug colors accurately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.