Traditional Oriental Medallion Design Area Rug 12 ft x 15 ft Burgundy
- Mfr # 101BURGUNDY12X15
- Zoro # G922735308
product price:Â
$
738.99
/ea
Key Features
Color
Burgundy
Shape
Rectangle
Machine Washable
No
Includes
Area Rug
Thickness
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101BURGUNDY12X15
- Zoro #
- G922735308
- UPC #
- 847918134386
- Country of Origin
- Türkiye
- Color
- Burgundy
- Shape
- Rectangle
- Item
- Area Rug
- Machine Washable
- No
- Includes
- Area Rug
- Material
- Polypropylene
- Backing Material
- Jute
- Style
- Vintage
Dimensions
- Size
- 12' x 15'
- Thickness
- 0.39 in
- Length (In.)
- 168 in
- Width (In.)
- 144 in
Description
Elevate your home decor with the Traditional Oriental Design Area Rug, a timeless piece that blends artistry and everyday function. Power-loomed from durable polypropylene fibers and supported with a sturdy jute backing, this rug ensures long-lasting use while enhancing interiors with its intricate medallion and floral patterns in burgundy, mustard, and black tones. With its 0.39-inch medium pile height, it offers soft underfoot comfort while remaining stain-resistant, non-shedding, and easy to clean. Designed for versatile use, it is an excellent fit for the living room, dining room, bedroom, hallway, entryway, nursery, kitchen, or home office. The Shiflett collection comes in a wide variety of formats-including runner rugs for hallways, round and oval rugs for dining areas, and oversized rugs for large living spaces. Kid and pet friendly, noise-reducing, and reliable, this rug brings traditional elegance and modern practicality together.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.