Traditional Oriental Medallion Design Area Rug 4 ft x 6 ft Burgundy

  • Mfr # 101BURGUNDY4X6

  • Zoro # G422734733


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Color
Burgundy
Style
Vintage
Material
Polypropylene
Shape
Rectangle
Length (In.)
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
101BURGUNDY4X6
Zoro #
G422734733
UPC #
847918134225
Country of Origin
Türkiye

Dimensions

Size
4' x 6'
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.39 in

Details

Color
Burgundy
Style
Vintage
Material
Polypropylene
Shape
Rectangle
Item
Area Rug
Includes
Area Rug
Machine Washable
No
Backing Material
Jute

Description

Elevate your home decor with the Traditional Oriental Design Area Rug, a timeless piece that blends artistry and everyday function. Power-loomed from durable polypropylene fibers and supported with a sturdy jute backing, this rug ensures long-lasting use while enhancing interiors with its intricate medallion and floral patterns in burgundy, mustard, and black tones. With its 0.39-inch medium pile height, it offers soft underfoot comfort while remaining stain-resistant, non-shedding, and easy to clean. Designed for versatile use, it is an excellent fit for the living room, dining room, bedroom, hallway, entryway, nursery, kitchen, or home office. The Shiflett collection comes in a wide variety of formats-including runner rugs for hallways, round and oval rugs for dining areas, and oversized rugs for large living spaces. Kid and pet friendly, noise-reducing, and reliable, this rug brings traditional elegance and modern practicality together.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.