Traditional Oriental Medallion Design Runner Rug 2 ft 7 in x 8 ft Burgundy
- Mfr # 101BURGUNDY27X8
- Zoro # G322735205
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy
Style
Vintage
Material
Polypropylene
Shape
Runner
Length (In.)
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101BURGUNDY27X8
- Zoro #
- G322735205
- UPC #
- 847918134102
- Country of Origin
- Türkiye
- Color
- Burgundy
- Style
- Vintage
- Material
- Polypropylene
- Shape
- Runner
- Item
- Runner Rug
- Includes
- Area Rug
- Machine Washable
- No
- Backing Material
- Jute
Dimensions
- Size
- 2'7" x 8'
- Length (In.)
- 96 in
- Width (In.)
- 31 in
- Thickness
- 0.39 in
Description
Elevate your home decor with the Traditional Oriental Design Area Rug, a timeless piece that blends artistry and everyday function. Power-loomed from durable polypropylene fibers and supported with a sturdy jute backing, this rug ensures long-lasting use while enhancing interiors with its intricate medallion and floral patterns in burgundy, mustard, and black tones. With its 0.39-inch medium pile height, it offers soft underfoot comfort while remaining stain-resistant, non-shedding, and easy to clean. Designed for versatile use, it is an excellent fit for the living room, dining room, bedroom, hallway, entryway, nursery, kitchen, or home office. The Shiflett collection comes in a wide variety of formats-including runner rugs for hallways, round and oval rugs for dining areas, and oversized rugs for large living spaces. Kid and pet friendly, noise-reducing, and reliable, this rug brings traditional elegance and modern practicality together.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.