Shop WORLD RUG GALLERY
See all product information
Create Account
Traditional Oriental Medallion Design Runner Rug 2' x 7'2'' Burgundy
- Mfr # 101BURGUNDY2X7
- Zoro # G113073158
product price:Â
$
59.99
/ea
Key Features
Color
Burgundy
Pattern
Medallion
Material
Polypropylene
Shape
Rectangular
Length (In.)
87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101BURGUNDY2X7
- Zoro #
- G113073158
- UPC #
- 847918050617
- Country of Origin
- Türkiye
Dimensions
- Size
- 2 ft x 7 ft 3 in
- Length (In.)
- 87 in
- Width (In.)
- 24 in
- Thickness
- 0.39 in
Details
- Color
- Burgundy
- Pattern
- Medallion
- Material
- Polypropylene
- Shape
- Rectangular
- Features
- Stain Resistant
- Includes
- Area Rug
- Back Material
- Jute
- Stain Resistant
- Yes
Description
Traditional Oriental Medallion Design Area Rug, in a rich burgundy, is a testament to classic beauty and contemporary functionality. It comes in a variety of sizes including 8x10, 5x7, 2x7 runners, 2x3, 9x12, 6x9, and 6' round, ensuring a perfect fit for different indoor areas. This rug is not only aesthetically pleasing with its bold colors and traditional design but also practical. Made from high-quality polypropylene with a jute backing, it provides durability and a soft, plush walking experience. Its easy-to-clean, shed-free nature makes it an ideal choice for spaces that experience frequent foot traffic, offering an elegant yet practical solution for home decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.