
Transitional Bohemian Distressed Washable Non Slip Area Rug 3 ft x 5 ft Black
Mfr # WR70BLACK3X5
Zoro # G322734352
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Backing Material
Recycled Cotton/Polyester
Width (In.)
39 in
Thickness
0.28 in
Length (In.)
60 in
Includes
Area Rug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR70BLACK3X5
Zoro #
G322734352
UPC #
847918141131
Country of Origin
China
Dimensions
Width (In.)
39 in
Thickness
0.28 in
Length (In.)
60 in
Size
3' x 5'
Details
Backing Material
Recycled Cotton/Polyester
Includes
Area Rug
Color
Black
Item
Area Rug
Shape
Rectangle
Material
Polyester
Pattern
Oriental
Machine Washable
Yes
Description
Designed for those who appreciate classic elegance with modern convenience, this machine-made oriental rug features sophisticated motifs and a plush feel underfoot. Made with machine-washable fibers for easy care, it also includes a non-slip backing to prevent shift ing, making it ideal for everyday use in busy households. Machine-Washable for Effortless Maintenance: Say goodbye to the hassle of spot cleaning-our rugs are fully machine washable, making upkeep simple and stress-free. Made from high-quality synthetic polyester, they maintain their shape and soft ness even aft er multiple washes. For small rugs, a standard home washer works perfectly, while larger sizes may require a commercial machine. Non-Slip Backing for Added Safety: No more shift ing or sliding-our rugs come with a durable, non-slip backing that keeps them securely in place on hard floors. Designed for kid- and pet-friendly homes, they prevent trips and falls while offering a stain-resistant, shed-free surface that stands up to daily messes. Soft & Comfortable for Everyday Living: Experience luxurious soft ness underfoot with our cozy, plush pile-perfect for busy households. Whether It's muddy paw prints or everyday spills, our rugs are built to withstand it all while adding warmth and style to any space. Eco-Friendly, Convenient Shipping: Shipped folded for reduced packaging waste. Simply lay flat upon arrival, and the rug will regain It's shape in a few days. Color and size may vary slightly due to screen settings. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.