Shop WORLD RUG GALLERY
See all product information
Create Account
Transitional Bohemian Weather Resistant Indoor/Outdoor Area Rug 5' x 7' Blue
- Mfr # 4029BLUE5X7
- Zoro # G613072910
product price:Â
$
99.99
/ea
Key Features
Pattern
Oriental
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4029BLUE5X7
- Zoro #
- G613072910
- UPC #
- 847918127500
- Country of Origin
- Belgium
- Color
- Blue
- Pattern
- Oriental
- Material
- Polypropylene
- Shape
- Rectangular
- Back Material
- Synthetic
- UV Resistant
- Yes
- Water Resistant
- Yes
- Features
- Stain Resistant; Water Resistant; Hose Washable
- Stain Resistant
- Yes
- Includes
- Area Rug
Dimensions
- Size
- 5 ft x 7 ft
- Length (In.)
- 84 in
- Width (In.)
- 60 in
- Thickness
- 0.19 in
Description
Elevate your home with the enchanting charm of this reversible rug, suitable for both indoor and outdoor use. The distressed traditional design gracefully blends with the sleek medallion pattern, creating an ambiance of timeless elegance. The durable pile height ensures effortless cleaning, making maintenance a breeze. Crafted with 100% polypropylene fibers, this rug embodies convenience, persistence, and irresistible allure. With its wide range of applications, it seamlessly fits into living rooms, kitchens, bedrooms, entryways, offices, dorms, dining rooms, patios, and outdoor areas, offering a versatile solution for all your indoor and outdoor needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.