Zoro Homepage

Transitional Bordered Cushioned Anti Fatigue Standing Kitchen Mat 18 ft x 30 ft Black

  • Mfr # WR12BLACK18X30

  • Zoro # G922735766


product price: $63.99
/ea

Key Features

Mat Shape
Rectangle
Mat Surface Pattern
Oriental
Size
18' x 30'
Width
31 in
Thickness
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR12BLACK18X30
Zoro #
G922735766
UPC #
847918136373
Country of Origin
China

Dimensions

Size
18' x 30'
Width
31 in
Thickness
0.79 in
Length
144 in

Details

Mat Shape
Rectangle
Mat Surface Pattern
Oriental
Surface Material
PVC
Backing Material
PVC Foam
Color
Black
Item
Anti Fatigue Mat

Description

Discover the perfect blend of style and function with our Oriental style anti-fatigue mat. Its 0.79-inch thick cushion offers ergonomic support that eases fatigue, while the meticulously detailed Oriental design brings an artistic flair to your home. The sturdy PVC construction and secure rubber backing provide reliable stability in any high-traffic area. Ergonomic Anti-Fatigue Design: Enjoy exceptional support for your feet, knees, and back with our mat’s cushioned, ergonomic surface. Ideal for long periods of standing in kitchens, offices, or workspaces, it helps reduce fatigue and improve posture. Designed with a durable non-slip backing, this mat firmly adheres to any surface to help prevent slipping and tripping. Its beveled edges further enhance safety by keeping the mat flat and secure. Eco-Friendly & Versatile Use: Crafted from high-quality recycled materials, this mat is an environmentally responsible choice without compromising on comfort or durability. Its simple yet elegant design seamlessly fits into kitchens, bathrooms, laundry rooms, offices, and more, making it a great choice for homes with kids and pets. Superior Durability & Easy Maintenance: Made from high-quality, water-repellent PVC material with a recycled composition, this mat is stain- and oil-resistant, ensuring it remains looking pristine even in high-traffic areas. Cleaning is a breeze-simply wipe it down with a damp cloth or mild detergent and let it air dry. Please note that digital images and product dimensions are as accurate as possible. Due to monitor differences, some mat colors may vary slightly. Dimensions and patterns may also vary marginally from those listed. We strive to provide precise measurements, but slight variations can occur. Clean with damp cloth and mild detergent, air dry.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.