Shop WORLD RUG GALLERY
See all product information
Create Account
Transitional Bordered Cushioned Anti Fatigue Standing Kitchen Mat 18 ft x 47 ft Black
- Mfr # WR12BLACK18X47
- Zoro # G722734396
product price:Â
$
76.15
/ea
Key Features
Width
48 in
Thickness
0.79 in
Surface Material
PVC
Mat Surface Pattern
Oriental
Backing Material
PVC Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR12BLACK18X47
- Zoro #
- G722734396
- UPC #
- 847918136380
- Country of Origin
- China
- Item
- Anti Fatigue Mat
- Color
- Black
- Surface Material
- PVC
- Mat Surface Pattern
- Oriental
- Backing Material
- PVC Foam
- Mat Shape
- Rectangle
Dimensions
- Length
- 72 in
- Width
- 48 in
- Thickness
- 0.79 in
- Size
- 18' x 47'
Description
Discover the perfect blend of style and function with our Oriental style anti-fatigue mat. Its 0.79-inch thick cushion offers ergonomic support that eases fatigue, while the meticulously detailed Oriental design brings an artistic flair to your home. The sturdy PVC construction and secure rubber backing provide reliable stability in any high-traffic area. Ergonomic Anti-Fatigue Design: Enjoy exceptional support for your feet, knees, and back with our mat’s cushioned, ergonomic surface. Ideal for long periods of standing in kitchens, offices, or workspaces, it helps reduce fatigue and improve posture. Designed with a durable non-slip backing, this mat firmly adheres to any surface to help prevent slipping and tripping. Its beveled edges further enhance safety by keeping the mat flat and secure. Eco-Friendly & Versatile Use: Crafted from high-quality recycled materials, this mat is an environmentally responsible choice without compromising on comfort or durability. Its simple yet elegant design seamlessly fits into kitchens, bathrooms, laundry rooms, offices, and more, making it a great choice for homes with kids and pets. Superior Durability & Easy Maintenance: Made from high-quality, water-repellent PVC material with a recycled composition, this mat is stain- and oil-resistant, ensuring it remains looking pristine even in high-traffic areas. Cleaning is a breeze-simply wipe it down with a damp cloth or mild detergent and let it air dry. Please note that digital images and product dimensions are as accurate as possible. Due to monitor differences, some mat colors may vary slightly. Dimensions and patterns may also vary marginally from those listed. We strive to provide precise measurements, but slight variations can occur. Clean with damp cloth and mild detergent, air dry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.