
Transitional Bordered Vintage Machine Washable Non Slip Area Rug 10 ft x 14 ft Blue
Mfr # 6026BLUE10X14
Zoro # G022734867
product price: $729.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.2 in
Shape
Rectangle
Width (In.)
120 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6026BLUE10X14
Zoro #
G022734867
UPC #
847918131088
Country of Origin
Turkey
Dimensions
Thickness
0.2 in
Width (In.)
120 in
Length (In.)
168 in
Size
10' x 14'
Details
Material
Polyester
Shape
Rectangle
Color
Blue
Item
Area Rug
Machine Washable
Yes
Style
Oriental
Backing Material
Recycled Cotton/Polyester
Includes
Area Rug
Description
Unveil the timeless elegance of our machine-washable polyester area rug, seamlessly merging global-inspired and traditional Oriental influences. Revel in the luxurious comfort and durability that this rug brings to your space. Perfect for high-traffic areas and pet-friendly households, It's flat-woven design ensures effortless maintenance. Craft ed from OEKO-TEX certified premium recycled materials, It's a conscious choice that effortlessly blends cultural richness with sustainability. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. Elegance in Every Fiber: Elegant fiber texture with a flat pile, lightweight design, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.