
Transitional Distressed Machine Washable Non Slip Area Rug 9 ft x 12 ft Multi
Mfr # 6030MULTI9X12
Zoro # G722734365
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
144 in
Size
9' x 12'
Backing Material
Recycled Cotton/Polyester
Material
Polyester
Includes
Area Rug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6030MULTI9X12
Zoro #
G722734365
UPC #
847918131002
Country of Origin
Turkey
Dimensions
Length (In.)
144 in
Size
9' x 12'
Thickness
0.2 in
Width (In.)
108 in
Details
Item
Area Rug
Backing Material
Recycled Cotton/Polyester
Material
Polyester
Includes
Area Rug
Machine Washable
Yes
Style
Oriental
Color
Multi
Shape
Rectangle
Description
Immerse yourself in the cultural tapestry of our machine-washable polyester area rug, featuring a seamless blend of global-inspired artistry and traditional Oriental aesthetics. Revel in its perfect harmony of comfort, durability, and style, ideal for both high-traffic zones and pet-friendly environments. The flat-woven construction guarantees hassle-free cleaning, while the use of OEKO-TEX certified premium recycled materials reflects our commitment to sustainability, heritage, and timeless design. Durable Elegance for Busy Spaces Designed for everyday resilience, this machine-washable rug withstands the rhythm of busy households. Kid- and pet-friendly, it’s perfect for living rooms, dining rooms, bedrooms, entryways, nurseries, kids’ rooms, playrooms, dorm rooms, studies, and home offices - combining elegance with everyday practicality. Elegance in Every Fiber Enjoy the elegant fiber texture, flat pile, and lightweight, stain-resistant surface that make cleaning effortless. The polyester machine-made construction ensures lasting comfort and durability, while maintaining a smooth, modern profile. Available in a variety of shapes and styles to suit your home’s design: Oval rugs to soften structured spaces with graceful curves Square rugs for a contemporary, balanced look Round rugs that bring harmony and focus to open areas Runner rugs for hallways, kitchens, and entryways Small mats ideal for compact or transitional spaces Effortless Maintenance for Lasting Beauty Keep your rug looking fresh with regular vacuuming and quick spot cleaning using mild detergent or a gentle carpet cleaner. Designed to maintain its color, texture, and softness through daily use and multiple washes. Mess-Proof Comfort Perfect for indoor high-traffic areas, this rug resists spills, dirt, and pet messes, ensuring peace of mind for families and busy lifestyles. It’s a blend of refined style and reliable function that enhances any space. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to monitor differences. Shapes and patterns may differ subtly depending on the style and size selected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.