
Transitional Distressed Vintage Machine Washable Area Rug 10 ft x 14 ft Blue
Mfr # 6036BLUE10X14
Zoro # G722734587
product price: $945.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
120 in
Material
Polyester
Style
Oriental
Machine Washable
Yes
Backing Material
Recycled Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6036BLUE10X14
Zoro #
G722734587
UPC #
847918131842
Country of Origin
Turkey
Dimensions
Width (In.)
120 in
Size
10' x 14'
Length (In.)
168 in
Thickness
0.25 in
Details
Material
Polyester
Style
Oriental
Machine Washable
Yes
Backing Material
Recycled Cotton/Polyester
Item
Area Rug
Includes
Area Rug
Color
Blue
Shape
Rectangle
Description
Immerse your living space in vintage distressed global-inspired oriental style with this machine-washable polyester premium quality area rug. The captivating traditional motifs and bold colors infuse excitement into your decor. Unroll this rug in different sizes to masterfully elevate your home. Craft ed for easy maintenance and sustainability, the flat-woven rug is made from OEKO-TEX certified premium recycled materials, harmonizing timeless style with eco-conscious choices. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. The fringes on both ends enhance the rugs graceful beauty. Elegance in Every Fiber: Elegant fiber texture with a flat pile, premium craft smanship rug, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.