Zoro Homepage

Transitional Distressed Vintage Machine Washable Area Rug 5 ft x 7 ft Blue

  • Mfr # 6036BLUE5X7

  • Zoro # G722735126


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
84 in
Thickness
0.25 in
Machine Washable
Yes
Style
Oriental
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6036BLUE5X7
Zoro #
G722735126
UPC #
847918131576
Country of Origin
Turkey

Dimensions

Length (In.)
84 in
Thickness
0.25 in
Width (In.)
60 in
Size
5' x 7'

Details

Machine Washable
Yes
Style
Oriental
Includes
Area Rug
Shape
Rectangle
Item
Area Rug
Color
Blue
Material
Polyester
Backing Material
Recycled Cotton/Polyester

Description

Immerse your living space in vintage distressed global-inspired oriental style with this machine-washable polyester premium quality area rug. The captivating traditional motifs and bold colors infuse excitement into your decor. Unroll this rug in different sizes to masterfully elevate your home. Craft ed for easy maintenance and sustainability, the flat-woven rug is made from OEKO-TEX certified premium recycled materials, harmonizing timeless style with eco-conscious choices. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. The fringes on both ends enhance the rugs graceful beauty. Elegance in Every Fiber: Elegant fiber texture with a flat pile, premium craft smanship rug, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.