Zoro Homepage

Transitional Horizon Area Rug 4 ft x 6 ft Gray

  • Mfr # WR206GRAY4X6

  • Zoro # G622735271


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.39 in
Backing Material
Jute
Width (In.)
48 in
Material
70% Polypropylene / 30% Polyester
Pattern
Abstract
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR206GRAY4X6
Zoro #
G622735271
UPC #
847918152243
Country of Origin
Turkey

Dimensions

Thickness
0.39 in
Width (In.)
48 in
Length (In.)
72 in
Size
4' x 6'

Details

Backing Material
Jute
Material
70% Polypropylene / 30% Polyester
Pattern
Abstract
Color
Gray
Machine Washable
No
Includes
Area Rug
Item
Area Rug
Shape
Rectangle

Description

Create a cozy and versatile foundation in your home with the Neutral Gray Horizon Rug. Its softly faded linear pattern fits Ideally in family rooms, entryways, or bedrooms, adding warmth and a touch of modern simplicity. This 0.39?inch rug is OEKO?TEX Certified, kid and pet friendly, and easy to care for-vacuum regularly and spot clean as needed. Rotate periodically and pair with a rug pad to protect your floors and extend the rug’s life. Durability & Safety: Crafted from 70% Polypropylene / 30% Polyester with a sturdy jute backing, this low-pile, no-shedding rug is built for high-traffic spaces like living rooms, hallways, and entryways. Safe for kids and pets, OEKO-TEX certified, and ideal for everyday family life. Use with a rug pad to prevent shifting and protect floors. Comfort & Convenience: Expertly machine-woven for the Ideal balance of softness and durability. Easy to maintain with regular vacuuming and spot cleaning. Rotate periodically to extend life. Its versatile design complements any decor and comes in multiple sizes to fit your home seamlessly. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.