
Transitional Horizon Runner Rug 2 ft 3 in x 12 ft Gray
Mfr # WR206GRAY23X12
Zoro # G922734431
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Shape
Runner
Color
Gray
Pattern
Abstract
Material
70% Polypropylene / 30% Polyester
Backing Material
Jute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR206GRAY23X12
Zoro #
G922734431
UPC #
847918152311
Country of Origin
Turkey
Dimensions
Length (In.)
144 in
Width (In.)
26 in
Thickness
0.39 in
Size
2'3" x 12'
Details
Shape
Runner
Color
Gray
Pattern
Abstract
Item
Runner Rug
Material
70% Polypropylene / 30% Polyester
Backing Material
Jute
Includes
Area Rug
Machine Washable
No
Description
Create a cozy and versatile foundation in your home with the Neutral Gray Horizon Rug. Its softly faded linear pattern fits Ideally in family rooms, entryways, or bedrooms, adding warmth and a touch of modern simplicity. This 0.39?inch rug is OEKO?TEX Certified, kid and pet friendly, and easy to care for-vacuum regularly and spot clean as needed. Rotate periodically and pair with a rug pad to protect your floors and extend the rug’s life. Durability & Safety: Crafted from 70% Polypropylene / 30% Polyester with a sturdy jute backing, this low-pile, no-shedding rug is built for high-traffic spaces like living rooms, hallways, and entryways. Safe for kids and pets, OEKO-TEX certified, and ideal for everyday family life. Use with a rug pad to prevent shifting and protect floors. Comfort & Convenience: Expertly machine-woven for the Ideal balance of softness and durability. Easy to maintain with regular vacuuming and spot cleaning. Rotate periodically to extend life. Its versatile design complements any decor and comes in multiple sizes to fit your home seamlessly. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.