
Transitional Medallion Cushioned Anti Fatigue Standing Kitchen Mat 18 ft x 30 ft Multi
Mfr # WR15MULTI18X30
Zoro # G222734483
product price: $63.99
/eaKey Features
Thickness
0.79 in
Length
72 in
Color
Multi
Size
18' x 30'
Backing Material
PVC Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR15MULTI18X30
Zoro #
G222734483
UPC #
847918136434
Country of Origin
China
Dimensions
Thickness
0.79 in
Length
72 in
Size
18' x 30'
Width
31 in
Details
Color
Multi
Backing Material
PVC Foam
Mat Shape
Rectangle
Mat Surface Pattern
Oriental
Surface Material
PVC
Item
Anti Fatigue Mat
Description
Enjoy the fusion of traditional aesthetics and modern functionality with our Oriental style anti-fatigue mat. With a substantial 0.79-inch thickness, it cushions your feet, knees, and back during long hours on your feet. The ornate Oriental design serves as a striking decorative element, while the high-quality rubber backing keeps the mat securely in place. Ergonomic Anti-Fatigue Design: Enjoy exceptional support for your feet, knees, and back with our mat’s cushioned, ergonomic surface. Ideal for long periods of standing in kitchens, offices, or workspaces, it helps reduce fatigue and improve posture. Designed with a durable non-slip backing, this mat firmly adheres to any surface to help prevent slipping and tripping. Its beveled edges further enhance safety by keeping the mat flat and secure. Eco-Friendly & Versatile Use: Crafted from high-quality recycled materials, this mat is an environmentally responsible choice without compromising on comfort or durability. Its simple yet elegant design seamlessly fits into kitchens, bathrooms, laundry rooms, offices, and more, making it a great choice for homes with kids and pets. Superior Durability & Easy Maintenance: Made from high-quality, water-repellent PVC material with a recycled composition, this mat is stain- and oil-resistant, ensuring it remains looking pristine even in high-traffic areas. Cleaning is a breeze-simply wipe it down with a damp cloth or mild detergent and let it air dry. Please note that digital images and product dimensions are as accurate as possible. Due to monitor differences, some mat colors may vary slightly. Dimensions and patterns may also vary marginally from those listed. We strive to provide precise measurements, but slight variations can occur. Clean with damp cloth and mild detergent, air dry.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.