
Transitional Medallion Washable Non Slip Area Rug 2 ft x 3 ft Multi
Mfr # WR78MULTI2X3
Zoro # G722734563
product price: $47.99
/eaKey Features
Shape
Rectangle
Width (In.)
24 in
Size
2' x 3'
Includes
Area Rug
Pattern
Oriental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR78MULTI2X3
Zoro #
G722734563
UPC #
847918140424
Country of Origin
China
Dimensions
Width (In.)
24 in
Size
2' x 3'
Thickness
0.28 in
Length (In.)
36 in
Details
Shape
Rectangle
Includes
Area Rug
Pattern
Oriental
Item
Area Rug
Backing Material
Recycled Cotton/Polyester
Machine Washable
Yes
Material
Polyester
Color
Multi
Description
Blending classic medallion motifs with modern machine-made precision, this rug delivers soft ness, durability, and easy maintenance. It's machine-washable polyester fibers allow for hassle-free cleaning, while the non-slip backing ensures safety and stability on hard floors. Perfect for those who love traditional design with contemporary convenience. Machine-Washable for Effortless Maintenance: Say goodbye to the hassle of spot cleaning-our rugs are fully machine washable, making upkeep simple and stress-free. Made from high-quality synthetic polyester, they maintain their shape and soft ness even aft er multiple washes. For small rugs, a standard home washer works perfectly, while larger sizes may require a commercial machine. Non-Slip Backing for Added Safety: No more shift ing or sliding-our rugs come with a durable, non-slip backing that keeps them securely in place on hard floors. Designed for kid- and pet-friendly homes, they prevent trips and falls while offering a stain-resistant, shed-free surface that stands up to daily messes. Soft & Comfortable for Everyday Living: Experience luxurious soft ness underfoot with our cozy, plush pile-perfect for busy households. Whether It's muddy paw prints or everyday spills, our rugs are built to withstand it all while adding warmth and style to any space. Eco-Friendly, Convenient Shipping: Shipped folded for reduced packaging waste. Simply lay flat upon arrival, and the rug will regain It's shape in a few days. Color and size may vary slightly due to screen settings. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.