Zoro Homepage

Transitional Moroccan Washable Non Slip Runner Rug 2 ft x 10 ft Rust

  • Mfr # WR83RUST2X10

  • Zoro # G722735720


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Rust
Material
Polyester
Shape
Runner
Pattern
Oriental
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR83RUST2X10
Zoro #
G722735720
UPC #
847918141568
Country of Origin
China

Dimensions

Length (In.)
120 in
Thickness
0.28 in
Width (In.)
24 in
Size
2' x 10'

Details

Color
Rust
Material
Polyester
Shape
Runner
Pattern
Oriental
Backing Material
Recycled Cotton/Polyester
Item
Runner Rug
Includes
Area Rug
Machine Washable
Yes

Description

Craft ed with machine-made precision, this Bokhara-inspired oriental rug showcases classic geometric medallions and an elegant border design, adding depth and sophistication to any room. The plush pile provides a cozy yet durable surface, while the machine-washable polyester fibers make cleaning stress-free. A non-slip backing enhances safety, ensuring both traditional charm and modern functionality. Machine-Washable for Effortless Maintenance: Say goodbye to the hassle of spot cleaning-our rugs are fully machine washable, making upkeep simple and stress-free. Made from high-quality synthetic polyester, they maintain their shape and soft ness even aft er multiple washes. For small rugs, a standard home washer works perfectly, while larger sizes may require a commercial machine. Non-Slip Backing for Added Safety: No more shift ing or sliding-our rugs come with a durable, non-slip backing that keeps them securely in place on hard floors. Designed for kid- and pet-friendly homes, they prevent trips and falls while offering a stain-resistant, shed-free surface that stands up to daily messes. Soft & Comfortable for Everyday Living: Experience luxurious soft ness underfoot with our cozy, plush pile-perfect for busy households. Whether It's muddy paw prints or everyday spills, our rugs are built to withstand it all while adding warmth and style to any space. Eco-Friendly, Convenient Shipping: Shipped folded for reduced packaging waste. Simply lay flat upon arrival, and the rug will regain It's shape in a few days. Color and size may vary slightly due to screen settings. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.