Shop WORLD RUG GALLERY

Tropical Floral Border Flatweave Indoor/Outdoor Area Rug 5' X 7' Green

  • Mfr # 9012GREEN5X7

  • Zoro # G513072850


product price:  $71.25
/ea

Key Features

Pattern
Floral
Material
Nylon
Shape
Rectangular
Length (In.)
84 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9012GREEN5X7
Zoro #
G513072850
UPC #
847918121720
Country of Origin
Egypt

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.2 in

Details

Color
Green
Pattern
Floral
Material
Nylon
Shape
Rectangular
Water Resistant
Yes
Back Material
Latex
Features
Stain Resistant; Water Resistant; Hose Washable
Stain Resistant
Yes
Includes
Area Rug
UV Resistant
Yes

Description

Liven up your indoor or outdoor decor with this tropical flatwoven rug. It features a floral palm design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.